Structural Bolt, 3/4-10x4 1/4L, Pk10

FABORY| Zoro #: G1955292| Mfr #: U04005.075.0425

$15.64 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC
Thread Length: 1-3/8"
Meets/Exceeds: ASTM F3125
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1955292 Mfr #: U04005.075.0425
Thread Type: UNCThread Length: 1-3/8"
Meets/Exceeds: ASTM F3125Item: Structural Bolt
Head Height: 15/32"Thread Size: 3/4"-10
Package Quantity: 10Grade: A325 Type 1
Overall Length: 4-1/4"Head Dia.: 1-1/4"
Material: steelTensile Strength (PSI): 105,000
Thread Direction: Right HandType: Heavy Hex Head
Finish: PlainRockwell Hardness: C25 to C34
Country of Origin (subject to change): Multiple

Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 3/4-10, Thread Type UNC, Overall Length 4 1/4 In, Thread Length 1 3/8 In, Right Hand Thread Direction, Head Dia 1 1/4 In, Head Height 15/32 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Package 10

Reviews