Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Structural Bolt, 3/4-10x7 1/2L, Pk10

  • Zoro #: G0435881
  • Mfr #: U04005.075.0750
$60.60 ($6.06/unit)
  • System of Measurement: Inch
  • Structural Bolt Type: Structural Bolt
  • Basic Material: Steel
See full product details
Orders over $75 ship free.

Fabory #U04005.075.0750 Specifications

  • Zoro #: G0435881
  • Mfr #: U04005.075.0750
System of Measurement: Inch Structural Bolt Type: Structural Bolt
Basic Material: Steel Material Grade: A325 Type 1
Fastener Finish: Plain Dia./Thread Size: 3/4"-10
Fastener Length: 7 1/2 in Fastener Thread Type: UNC (Coarse)
Fastener Industry Standards: ASTM F3125 Thread Direction: Right Hand
Material: Steel Package Quantity: 10
Thread Type: UNC Thread Size: 3/4"-10
Meets/Exceeds: ASTM F3125 Fastener Thread Direction: Right Hand
Rockwell Hardness: C25 to C34 Type: Heavy Hex Head
Thread Length: 1 3/8 in Finish: Plain
Item: Structural Bolt Grade: A325 Type 1
Head Dia.: 1 1/4 in Tensile Strength (PSI): 105,000 psi
Head Height: 15/32 in Overall Length: 7-1/2"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 7 1/2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 3/8 in, Fastener Thread Direction Right Hand, Head Dia. 1 1/4 in, Head Height 15/32 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness C25 to C34, Package Quantity 10

Reviews of Fabory #U04005.075.0750