Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Structural Bolt, 5/8-11, 2 L, Pk10
  • Zoro #: G0295741
  • Mfr #: U04210.062.0200
$6.87 ($0.69/unit)
  • Basic Material: Steel
  • Tensile Strength (PSI): 105,000
  • Fastener Finish: Hot Dipped Galvanized
See full product details
Orders over $50 ship free.

Fabory #U04210.062.0200 Specifications

  • Zoro #: G0295741
  • Mfr #: U04210.062.0200
Basic Material: Steel Tensile Strength (PSI): 105,000
Fastener Finish: Hot Dipped Galvanized Item: Structural Bolt
Fastener Thread Type: UNC (Coarse) Head Dia.: 1-1/16"
Fastener Length: 2" Material: Steel
Finish: Hot Dipped Galvanized Grade: A325 Type 1
Package Quantity: 10 Rockwell Hardness: C25 to C34
System of Measurement: Inch Overall Length: 2"
Fastener Industry Standards: ASTM F3125 Thread Type: UNC
Material Grade: A325 Type 1 Thread Direction: Right Hand
Type: Heavy Hex Head Meets/Exceeds: ASTM F3125
Thread Length: 1-1/4" Thread Size: 5/8"-11
Dia./Thread Size: 5/8"-11 Structural Bolt Type: Structural Bolt
Head Height: 25/64" Fastener Thread Direction: Right Hand
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 5/8 In.-11, Fastener Length 2 In., Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1-1/4 In., Fastener Thread Direction Right Hand, Head Dia. 1-1/16 In., Head Height 25/64 In., Tensile Strength (PSI) 105,000, Rockwell Hardness C25 to C34, Package Quantity 10

Reviews of Fabory #U04210.062.0200