Structural Bolt, 5/8-11, 4 L, Pk10

FABORY| Zoro #: G2334464| Mfr #: U04005.062.0400

$13.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC
Type: Heavy Hex Head
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2334464 Mfr #: U04005.062.0400
Thread Type: UNCType: Heavy Hex Head
Thread Direction: Right HandMaterial: steel
Overall Length: 4"Rockwell Hardness: C25 to C34
Package Quantity: 10Head Dia.: 1-1/16"
Thread Length: 1-1/4"Grade: A325 Type 1
Tensile Strength (PSI): 105,000Finish: Plain
Thread Size: 5/8"-11Head Height: 25/64"
Meets/Exceeds: ASTM F3125Country of Origin (subject to change): Multiple

Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 5/8-11, Thread Type UNC, Overall Length 4 In, Thread Length 1 1/4 In, Right Hand Thread Direction, Head Dia 1 1/16 In, Head Height 25/64 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Package 10

Reviews