Structural Bolt, 5/8-11, 4 L, Pk10

FABORY| Zoro #: G2473046| Mfr #: U04210.062.0400

$13.42 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC
Thread Length: 1-1/4"
Meets/Exceeds: ASTM F3125
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2473046 Mfr #: U04210.062.0400
Thread Type: UNCThread Length: 1-1/4"
Meets/Exceeds: ASTM F3125Type: Heavy Hex Head
Item: Structural BoltThread Size: 5/8"-11
Package Quantity: 10Grade: A325 Type 1
Overall Length: 4"Head Dia.: 1-1/16"
Material: steelTensile Strength (PSI): 105,000
Thread Direction: Right HandHead Height: 25/64"
Finish: Hot Dipped GalvanizedRockwell Hardness: C25 to C34
Country of Origin (subject to change): Multiple

Description

Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 5/8-11, Thread Type UNC, Overall Length 4 In, Thread Length 1 1/4 In, Right Hand Thread Direction, Head Dia 1 1/16 In, Head Height 25/64 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Package 10

Reviews