Zoro Select
Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 6 in L, 10 PK
Mfr # U04210.062.0600
Zoro # G0256401
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/8"-11
- Fastener Length 6 in
- Head Width 1 1/16 in
- Drive External Hex
Explore More Products
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 5 1/2 in L, 5 PK U04211.112.0550
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 8 in L, 5 PK U04006.125.0800
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 1 1/4 in L, 25 PK U04006.050.0125
- ZORO SELECT Grade A325, 3/4 in Structural Bolt, Black Oxide Steel, 5 in L, 225 PK 5CKY0
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 5 PK U04210.087.0300
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 5 PK U04210.100.0500
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 6 in L, 5 PK HCI31250600GNUSA-005BX
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 6 in L, 5 PK U04211.087.0600
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 175 PK HCI30750500GNUSA-175BX
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 4 1/4 in L, 5 PK U04006.125.0425
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 2 1/2 in L, 5 PK U04005.087.0250
- Zoro Select Structural Bolts