KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Structural Bolt, 5/8-11, 6 L, Pk10

FABORY| Zoro #: G0355765| Mfr #: U04211.062.0600

$20.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Heavy Nut
Thread Size: 5/8"-11
Overall Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0355765 Mfr #: U04211.062.0600
Includes: Heavy NutThread Size: 5/8"-11
Overall Length: 6"Head Dia.: 1-1/16"
Finish: Hot Dipped GalvanizedHead Height: 25/64"
Grade: A325 Type 1, A563-DHMeets/Exceeds: ASTM F3125, ASTM 563
Thread Type: UNCRockwell Hardness: C25 to C34
Type: Heavy Hex HeadItem: Structural Bolt with Nut
Package Quantity: 10Tensile Strength (PSI): 105,000
Material: steelThread Length: 1-1/4"
Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Description

Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 5/8-11, Thread Type UNC, Overall Length 6 In, Thread Length 1 1/4 In, Right Hand Thread Direction, Head Dia 1 1/16 In, Head Height 25/64 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Includes Heavy Nut, Package 10

Reviews