Zoro Select
Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 10 PK
Mfr # U04210.062.0150
Zoro # G0365373
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Width 1 1/16 in
- Material Grade/Class A325 Type 1
- Material Steel
- Finish Hot Dipped Galvanized
Explore More Products
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/4 in L, 10 PK U04211.062.0125
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 5 1/2 in L, 5 PK U04211.112.0550
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 3 in L, 5 PK U04006.100.0300
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 8 in L, 5 PK U04211.125.0800
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 2 in L, 5 PK U04006.100.0200
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 1 3/4 in L, 25 PK U04210.050.0175
- ZORO SELECT Grade A490, 5/8"-11 Structural Bolt, Plain Steel, 2 3/4 in L, 10 PK U04008.062.0275
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 8 in L, 10 PK U04008.075.0800
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 5 PK U04211.100.0350
- ALLIED TITANIUM Grade 2, 1/4"-20 Structural Bolt, Titanium, 3/4 in L 0045056
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 4 in L, 5 PK U04006.087.0400
- Zoro Select Structural Bolts