Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Bolt, 5/8-11x1 3/4L, Pk10

  • Zoro #: G0515313
  • Mfr #: U04006.062.0175

$12.52 ($1.25/unit)

  • Fastener Length: 1-3/4"
  • Basic Material: Steel
  • Package Quantity: 10
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U04006.062.0175 Specifications

  • Zoro #: G0515313
  • Mfr #: U04006.062.0175
Fastener Length: 1-3/4" Basic Material: Steel
Package Quantity: 10 Material Grade: A325 Type 1, A563-C
Thread Size: 5/8"-11 Item: Structural Bolt with Nut
Meets/Exceeds: ASTM F3125, ASTM 563 Rockwell Hardness: C25 to C34
Overall Length: 1-3/4" Fastener Thread Type: UNC (Coarse)
Grade: A325 Type 1, A563-C Thread Type: UNC
Head Height: 25/64" Fastener Thread Direction: Right Hand
System of Measurement: Inch Type: Heavy Hex Head
Thread Direction: Right Hand Thread Length: 1-1/4"
Fastener Industry Standards: ASTM F3125, ASTM 563 Finish: Plain
Tensile Strength (PSI): 105,000 Structural Bolt Type: Structural Bolt with Nut
Dia./Thread Size: 5/8"-11 Head Dia.: 1-1/16"
Fastener Finish: Plain Includes: Heavy Nut
Material: Steel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Inch, Structural Bolt with Nut, Steel, Material Grade A325 Type 1, A563-C, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 1-3/4 In., Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, ASTM 563, Thread Length 1-1/4 In., Fastener Thread Direction Right Hand, Head Dia. 1-1/16 In., Head Height 25/64 In., Tensile Strength (PSI) 105,000, Rockwell Hardness C25 to C34, Includes Heavy Nut, Package Quantity 10

Reviews of Fabory #U04006.062.0175