STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Structural Bolt, 5/8-11x2 1/2L, Pk10

FABORY| Zoro #: G1402931| Mfr #: U04210.062.0250

$11.45 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC
Type: Heavy Hex Head
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1402931 Mfr #: U04210.062.0250
Thread Type: UNCType: Heavy Hex Head
Thread Direction: Right HandMaterial: steel
Overall Length: 2-1/2"Rockwell Hardness: C25 to C34
Package Quantity: 10Head Dia.: 1-1/16"
Thread Length: 1-1/4"Grade: A325 Type 1
Tensile Strength (PSI): 105,000Finish: Hot Dipped Galvanized
Thread Size: 5/8"-11Head Height: 25/64"
Meets/Exceeds: ASTM F3125Country of Origin (subject to change): Multiple

Description

Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 5/8-11, Thread Type UNC, Overall Length 2 1/2 In, Thread Length 1 1/4 In, Right Hand Thread Direction, Head Dia 1 1/16 In, Head Height 25/64 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Package 10

Reviews