Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Structural Bolt, 5/8-11x2 3/4L, Pk10
  • Zoro #: G0293587
  • Mfr #: U04005.062.0275
$6.79 ($0.68/unit)
  • Overall Length: 2-3/4"
  • Dia./Thread Size: 5/8"-11
  • Head Height: 25/64"
See full product details
Orders over $50 ship free.

Fabory #U04005.062.0275 Specifications

  • Zoro #: G0293587
  • Mfr #: U04005.062.0275
Overall Length: 2-3/4" Dia./Thread Size: 5/8"-11
Head Height: 25/64" Fastener Thread Direction: Right Hand
Material: Steel Grade: A325 Type 1
Item: Structural Bolt Thread Type: UNC
Fastener Industry Standards: ASTM F3125 Thread Length: 1-1/4"
Thread Size: 5/8"-11 System of Measurement: Inch
Fastener Finish: Plain Structural Bolt Type: Structural Bolt
Tensile Strength (PSI): 105,000 Thread Direction: Right Hand
Head Dia.: 1-1/16" Material Grade: A325 Type 1
Finish: Plain Package Quantity: 10
Fastener Thread Type: UNC (Coarse) Type: Heavy Hex Head
Fastener Length: 2-3/4" Meets/Exceeds: ASTM F3125
Basic Material: Steel Rockwell Hardness: C25 to C34
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 2-3/4 In., Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1-1/4 In., Fastener Thread Direction Right Hand, Head Dia. 1-1/16 In., Head Height 25/64 In., Tensile Strength (PSI) 105,000, Rockwell Hardness C25 to C34, Package Quantity 10

Reviews of Fabory #U04005.062.0275