Zoro Select
Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 2 3/4 in L, 10 PK
Mfr # U04211.062.0275
Zoro # G1666296
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/8"-11
- Fastener Length 2 3/4 in
- Head Width 1 1/16 in
- Drive External Hex
Explore More Products
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 1 3/4 in L, 25 PK U04005.050.0175
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 in L, 5 PK U04006.075.0200
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 5 PK U04210.112.0350
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/4 in L, 10 PK U04210.075.0425
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 7 in L, 5 PK U04210.125.0700
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 5 1/2 in L, 10 PK U04006.062.0550
- ZORO SELECT Grade A325, 1-8 x 5 in Structural Bolt, Plain Steel, 5 in L, 35 PK 10080A325-1
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Zinc Yellow Steel, 2 1/2 in L, 475 PK HCI307502501-475BX
- ZORO SELECT Class 10.9, M12-1.75 Structural Bolt, Plain Steel, 70 mm L, 50 PK M04005.120.0070
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 10 PK U04210.075.0350
- ZORO SELECT Grade A490, 1-1/4"-7 Structural Bolt, Plain Steel, 6 1/2 in L, 5 PK U04008.125.0650
- Zoro Select Structural Bolts