Structural Bolt, 5/8-11x3 In, PK10

FABORY| Zoro #: G0990315| Mfr #: U04211.062.0300

$11.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC
Thread Length: 1-1/4"
Meets/Exceeds: ASTM F3125, ASTM 563
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0990315 Mfr #: U04211.062.0300
Thread Type: UNCThread Length: 1-1/4"
Meets/Exceeds: ASTM F3125, ASTM 563Type: Heavy Hex Head
Item: Structural Bolt with NutThread Size: 5/8"-11
Package Quantity: 10Grade: A325 Type 1, A563-DH
Overall Length: 3"Includes: Heavy Nut
Head Dia.: 1-1/16"Material: steel
Tensile Strength (PSI): 105,000Thread Direction: Right Hand
Head Height: 25/64"Finish: Hot Dipped Galvanized
Rockwell Hardness: C25 to C34Country of Origin (subject to change): Multiple

Description

Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 5/8-11, Thread Type UNC, Overall Length 3 In, Thread Length 1 1/4 In, Right Hand Thread Direction, Head Dia 1 1/16 In, Head Height 25/64 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Includes Heavy Nut, Package 10

Reviews