Zoro Select
Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/2 in L, 10 PK
Mfr # U04211.062.0450
Zoro # G1750497
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/8"-11
- Fastener Length 4 1/2 in
- Head Width 1 1/16 in
- Drive External Hex
Explore More Products
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 6 in L, 5 PK U04006.112.0600
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 7 in L, 5 PK U04005.100.0700
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 4 in L, 5 PK U04006.087.0400
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 4 1/2 in L, 5 PK U04005.087.0450
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 2 1/2 in L, 5 PK U04005.087.0250
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 5 in L, 5 PK U04006.075.0500
- ZORO SELECT Class 10.9, M20-2.50 Structural Bolt, Plain Steel, 75 mm L, 25 PK M04005.200.0075
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 3 3/4 in L, 135 PK HCI31120375GNUSA-135BX
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 7 in L, 5 PK U04006.100.0700
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 10 PK U04210.062.0150
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 7 in L, 10 PK U04210.075.0700
- Zoro Select Structural Bolts