Zoro Select
Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 4 1/2 in L, 10 PK
Mfr # U04006.062.0450
Zoro # G1339143
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/8"-11
- Fastener Length 4 1/2 in
- Head Width 1 1/16 in
- Drive External Hex
Explore More Products
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 6 1/2 in L, 5 PK U04005.087.0650
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/2 in L, 5 PK U04210.125.0450
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 10 PK U04210.075.0350
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 5 in L, 10 PK U04005.062.0500
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 10 PK U04211.062.0400
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 1 3/4 in L, 10 PK U04005.075.0175
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 4 1/4 in L, 5 PK U04006.075.0425
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 4 1/2 in L, 5 PK U04006.075.0450
- ZORO SELECT Grade A325, 1-8 x 3 1/2 in Structural Bolt, Plain Steel, 3 1/2 in L, 40 PK 10056A325-1
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 2 1/2 in L, 10 PK U04008.075.0250
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 6 in L, 5 PK U04006.112.0600
- Zoro Select Structural Bolts