Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Structural Bolt, 7/8-9, 2 1/2 L, PK5

FABORY| Zoro #: G0893837| Mfr #: U04006.087.0250

$13.65 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC
Type: Heavy Hex Head
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0893837 Mfr #: U04006.087.0250
Thread Type: UNCType: Heavy Hex Head
Thread Direction: Right HandMaterial: steel
Overall Length: 2-1/2"Rockwell Hardness: C25 to C34
Package Quantity: 5Head Dia.: 1-7/16"
Thread Length: 1-1/2"Grade: A325 Type 1, A563-C
Tensile Strength (PSI): 105,000Finish: Plain
Thread Size: 7/8"-9Includes: Heavy Nut
Head Height: 35/64"Meets/Exceeds: ASTM F3125, ASTM 563
Country of Origin (subject to change): Multiple

Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 7/8-9, Thread Type UNC, Overall Length 2 1/2 In, Thread Length 1 1/2 In, Right Hand Thread Direction, Head Dia 1 7/16 In, Head Height 35/64 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Includes Heavy Nut, Package 5

Reviews