Zoro Select
Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 5 PK
Mfr # U04210.087.0350
Zoro # G2163436
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 3 1/2 in
- Head Width 1 7/16 in
- Drive External Hex
Explore More Products
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 2 1/2 in L, 10 PK U04005.062.0250
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 10 PK U08441.062.0150
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 5 1/2 in L, 5 PK U04210.112.0550
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 7 in L, 5 PK U04211.075.0700
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 80 PK B04210.062.0250
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 2 in L, 10 PK U04008.075.0200
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 4 3/4 in L, 5 PK HCI31000475USA-005BX
- ZORO SELECT Tension Control Bolt, PK 110 WWG-BLT10559
- ZORO SELECT Grade A394, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 10 PK U08440.062.0150
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 3 in L, 5 PK U04006.075.0300
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 3 1/4 in L, 5 PK U04006.087.0325
- Zoro Select Structural Bolts