Zoro Select
Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 3 1/4 in L, 5 PK
Mfr # U04005.087.0325
Zoro # G0863265
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 3 1/4 in
- Head Width 1 7/16 in
- Drive External Hex
Explore More Products
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/4 in L, 5 PK U04211.087.0225
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 4 1/2 in L, 10 PK U04005.062.0450
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/2 in L, 5 PK U04210.112.0450
- ZORO SELECT Class 9.8, M6 Structural Bolt, Black Phosphate Steel, 25 mm L, 50 PK 5690PK
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/2 in L, 5 PK U04210.125.0450
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 3/4 in L, 10 PK U04210.075.0275
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 4 1/4 in L, 5 PK U04006.112.0425
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 4 3/4 in L, 10 PK U04210.075.0475
- ZORO SELECT Grade A325, 1-8 x 8 in Structural Bolt, Plain Steel, 8 in L, 15 PK 100128A325-1
- ZORO SELECT Class 10.9, M20-2.50 Structural Bolt, Hot Dipped Galvanized Steel, 70 mm L, 25 PK M04210.200.0070
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 2 1/2 in L, 10 PK U04008.075.0250
- Zoro Select Structural Bolts