Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Bolt, 7/8-9, 3 1/4 L, PK5

  • Zoro #: G0945411
  • Mfr #: U04006.087.0325
$12.05 ($2.41/unit)
  • Fastener Length: 3 1/4 in
  • Rockwell Hardness: C25 to C34
  • Material Grade: A325 Type 1, A563-C
See full product details
Orders over $75 ship free.

Fabory #U04006.087.0325 Specifications

  • Zoro #: G0945411
  • Mfr #: U04006.087.0325
Fastener Length: 3 1/4 in Rockwell Hardness: C25 to C34
Material Grade: A325 Type 1, A563-C Head Height: 35/64 in
Type: Heavy Hex Head Fastener Thread Direction: Right Hand
Dia./Thread Size: 7/8"-9 Structural Bolt Type: Structural Bolt with Nut
Tensile Strength (PSI): 105,000 psi Thread Length: 1 1/2 in
Finish: Plain Thread Direction: Right Hand
Package Quantity: 5 Includes: Heavy Nut
Meets/Exceeds: ASTM F3125, ASTM 563 Thread Type: UNC
Material: Steel Head Dia.: 1 7/16 in
Fastener Thread Type: UNC (Coarse) System of Measurement: Inch
Fastener Finish: Plain Overall Length: 3-1/4"
Thread Size: 7/8"-9 Grade: A325 Type 1, A563-C
Basic Material: Steel Item: Structural Bolt with Nut
Fastener Industry Standards: ASTM 563, ASTM F3125 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Inch, Structural Bolt with Nut, Steel, Material Grade A325 Type 1, A563-C, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 3-1/4 In., Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, ASTM 563, Thread Length 1-1/2 In., Fastener Thread Direction Right Hand, Head Dia. 1-7/16 In., Head Height 35/64 In., Tensile Strength (PSI) 105,000, Rockwell Hardness C25 to C34, Includes Heavy Nut, Package Quantity 5

Reviews of Fabory #U04006.087.0325