KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Structural Bolt, 7/8-9x, 2 In L, PK5

FABORY| Zoro #: G1796751| Mfr #: U04005.087.0200

$7.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Heavy Hex Head
Thread Size: 7/8"-9
Overall Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1796751 Mfr #: U04005.087.0200
Type: Heavy Hex HeadThread Size: 7/8"-9
Overall Length: 2"Meets/Exceeds: ASTM F3125
Head Dia.: 1-7/16"Finish: Plain
Head Height: 35/64"Grade: A325 Type 1
Thread Type: UNCRockwell Hardness: C25 to C34
Item: Structural BoltPackage Quantity: 5
Tensile Strength (PSI): 105,000Material: steel
Thread Length: 1-1/2"Thread Direction: Right Hand
Country of Origin (subject to change): Multiple

Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 7/8-9, Thread Type UNC, Overall Length 2 In, Thread Length 1 1/2 In, Right Hand Thread Direction, Head Dia 1 7/16 In, Head Height 35/64 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Package 5

Reviews