Zoro Select
Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L, 5 PK
Mfr # U04211.087.0200
Zoro # G0286833
$12.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 2 in
- Head Width 1 7/16 in
- Drive External Hex
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Structural Bolt, Hot Dipped Galvanized Steel, 70 mm L, 50 PK M04210.120.0070
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 2 3/4 in L, 5 PK U04006.087.0275
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 10 in L, 5 PK U04211.112.1000
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 6 1/2 in L, 5 PK U04210.112.0650
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 1 3/4 in L, 5 PK U04211.075.0175
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 1 1/2 in L, 10 PK U04006.062.0150
- ZORO SELECT Tension Control Bolt, PK 120 WWG-BLT10485
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 3 3/4 in L, 110 PK HCI31250375USA-110BX
- ZORO SELECT Tension Control Bolt, PK 95 WWG-BLT10542
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 3 in L, 5 PK U04006.075.0300
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/4 in L, 10 PK U04211.062.0325
- Zoro Select Structural Bolts