THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Structural Bolt, 7/8-9x, 3 In L, PK5

FABORY| Zoro #: G0831451| Mfr #: U04005.087.0300

$18.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC
Type: Heavy Hex Head
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0831451 Mfr #: U04005.087.0300
Thread Type: UNCType: Heavy Hex Head
Thread Direction: Right HandMaterial: steel
Overall Length: 3"Rockwell Hardness: C25 to C34
Package Quantity: 5Head Dia.: 1-7/16"
Thread Length: 1-1/2"Grade: A325 Type 1
Tensile Strength (PSI): 105,000Finish: Plain
Thread Size: 7/8"-9Head Height: 35/64"
Meets/Exceeds: ASTM F3125Country of Origin (subject to change): Multiple

Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 7/8-9, Thread Type UNC, Overall Length 3 In, Thread Length 1 1/2 In, Right Hand Thread Direction, Head Dia 1 7/16 In, Head Height 35/64 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Package 5

Reviews