Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Bolt, 7/8-9x, 5 In L, PK5

  • Zoro #: G0425932
  • Mfr #: U04005.087.0500
$7.99 ($1.60/unit)
  • Item: Structural Bolt
  • Overall Length: 5"
  • Finish: Plain
See full product details
Orders over $75 ship free.

Fabory #U04005.087.0500 Specifications

  • Zoro #: G0425932
  • Mfr #: U04005.087.0500
Item: Structural Bolt Overall Length: 5"
Finish: Plain Thread Size: 7/8"-9
Fastener Finish: Plain Meets/Exceeds: ASTM F3125
Fastener Length: 5 in Material: Steel
Type: Heavy Hex Head Basic Material: Steel
Fastener Industry Standards: ASTM F3125 Head Height: 35/64 in
System of Measurement: Inch Thread Length: 1 1/2 in
Rockwell Hardness: C25 to C34 Structural Bolt Type: Structural Bolt
Fastener Thread Type: UNC (Coarse) Dia./Thread Size: 7/8"-9
Grade: A325 Type 1 Material Grade: A325 Type 1
Thread Type: UNC Package Quantity: 5
Head Dia.: 1 7/16 in Fastener Thread Direction: Right Hand
Tensile Strength (PSI): 105,000 psi Thread Direction: Right Hand
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 5 In., Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1-1/2 In., Fastener Thread Direction Right Hand, Head Dia. 1-7/16 In., Head Height 35/64 In., Tensile Strength (PSI) 105,000, Rockwell Hardness C25 to C34, Package Quantity 5

Reviews of Fabory #U04005.087.0500