Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Bolt, 7/8-9x, 5 In L, PK5

  • Zoro #: G0517955
  • Mfr #: U04211.087.0500

$25.85 ($5.17/unit)

  • Head Height: 35/64"
  • Meets/Exceeds: ASTM F3125, ASTM 563
  • Fastener Length: 5"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U04211.087.0500 Specifications

  • Zoro #: G0517955
  • Mfr #: U04211.087.0500
Head Height: 35/64" Meets/Exceeds: ASTM F3125, ASTM 563
Fastener Length: 5" Grade: A325 Type 1, A563-DH
Fastener Finish: Hot Dipped Galvanized Thread Type: UNC
Includes: Heavy Nut Type: Heavy Hex Head
Fastener Thread Direction: Right Hand Thread Length: 1-1/2"
Finish: Hot Dipped Galvanized Head Dia.: 1-7/16"
Package Quantity: 5 Structural Bolt Type: Structural Bolt with Nut
Material: Steel Basic Material: Steel
Dia./Thread Size: 7/8"-9 Fastener Thread Type: UNC (Coarse)
Thread Size: 7/8"-9 Fastener Industry Standards: ASTM F3125, ASTM 563
Rockwell Hardness: C25 to C34 Tensile Strength (PSI): 105,000
Overall Length: 5" Thread Direction: Right Hand
System of Measurement: Inch Item: Structural Bolt with Nut
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Inch, Structural Bolt with Nut, Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 7/8 In.-9, Fastener Length 5 In., Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, ASTM 563, Thread Length 1-1/2 In., Fastener Thread Direction Right Hand, Head Dia. 1-7/16 In., Head Height 35/64 In., Tensile Strength (PSI) 105,000, Rockwell Hardness C25 to C34, Includes Heavy Nut, Package Quantity 5

Reviews of Fabory #U04211.087.0500