THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Structural Bolt, 7/8-9x, 6 In L, PK5

FABORY| Zoro #: G0988723| Mfr #: U04005.087.0600

$16.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC
Thread Length: 1-1/2"
Meets/Exceeds: ASTM F3125
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0988723 Mfr #: U04005.087.0600
Thread Type: UNCThread Length: 1-1/2"
Meets/Exceeds: ASTM F3125Type: Heavy Hex Head
Item: Structural BoltThread Size: 7/8"-9
Package Quantity: 5Grade: A325 Type 1
Overall Length: 6"Head Dia.: 1-7/16"
Material: steelTensile Strength (PSI): 105,000
Thread Direction: Right HandHead Height: 35/64"
Finish: PlainRockwell Hardness: C25 to C34
Country of Origin (subject to change): Multiple

Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 7/8-9, Thread Type UNC, Overall Length 6 In, Thread Length 1 1/2 In, Right Hand Thread Direction, Head Dia 1 7/16 In, Head Height 35/64 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Package 5

Reviews