Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Structural Bolt, CST, M12-1.75x100mm, PK50
  • Zoro #: G0207326
  • Mfr #: M04210.120.0100
$117.74 ($2.35/unit)
  • Thread Length: 23mm
  • Grade: 10.9
  • Item: Structural Bolt
See full product details
This item ships free.

Fabory #M04210.120.0100 Specifications

  • Zoro #: G0207326
  • Mfr #: M04210.120.0100
Thread Length: 23mm Grade: 10.9
Item: Structural Bolt Thread Size: M12-1.75
Meets/Exceeds: EN 14399-4 System of Measurement: Metric
Thread Type: Partially Threaded Structural Bolt Type: Structural Bolt
Fastener Length: 100mm Fastener Industry Standards: EN 14399-4
Fastener Thread Direction: Right Hand Tensile Strength (PSI): 1000 N/mm2
Dia./Thread Size: M12-1.75 Fastener Thread Type: Metric Coarse
Thread Direction: Right Hand Fastener Finish: Hot Dipped Galvanized
Finish: Hot Dipped Galvanized Head Dia.: 22mm
Material: Carbon Steel Overall Length: 100mm
Head Height: 8mm Basic Material: Carbon Steel
Package Quantity: 50 Type: High-Strength
Shop By: New Low Price Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M12-1.75, Fastener Length 100mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 23mm, Fastener Thread Direction Right Hand, Head Dia. 22mm, Head Height 8mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 50

Reviews of Fabory #M04210.120.0100