Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Structural Bolt, CST, M12-1.75x45mm, PK100
  • Zoro #: G0207350
  • Mfr #: M04210.120.0045
$121.32 ($1.21/unit)
  • Item: Structural Bolt
  • Head Dia.: 22mm
  • Thread Size: M12-1.75
See full product details
This item ships free.

Fabory #M04210.120.0045 Specifications

  • Zoro #: G0207350
  • Mfr #: M04210.120.0045
Item: Structural Bolt Head Dia.: 22mm
Thread Size: M12-1.75 Fastener Industry Standards: EN 14399-4
Overall Length: 45mm Thread Type: Partially Threaded
Structural Bolt Type: Structural Bolt Thread Length: 23mm
System of Measurement: Metric Thread Direction: Right Hand
Dia./Thread Size: M12-1.75 Package Quantity: 100
Head Height: 8mm Fastener Finish: Hot Dipped Galvanized
Grade: 10.9 Basic Material: Carbon Steel
Fastener Thread Type: Metric Coarse Finish: Hot Dipped Galvanized
Fastener Length: 45mm Material: Carbon Steel
Tensile Strength (PSI): 1000 N/mm2 Fastener Thread Direction: Right Hand
Type: High-Strength Meets/Exceeds: EN 14399-4
Shop By: New Low Price Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M12-1.75, Fastener Length 45mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 23mm, Fastener Thread Direction Right Hand, Head Dia. 22mm, Head Height 8mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 100

Reviews of Fabory #M04210.120.0045