Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Structural Bolt, CST, M12-1.75x50mm, PK100
  • Zoro #: G0207341
  • Mfr #: M04210.120.0050
$133.10 ($1.33/unit)
  • System of Measurement: Metric
  • Fastener Thread Direction: Right Hand
  • Material: Carbon Steel
See full product details
This item ships free.

Fabory #M04210.120.0050 Specifications

  • Zoro #: G0207341
  • Mfr #: M04210.120.0050
System of Measurement: Metric Fastener Thread Direction: Right Hand
Material: Carbon Steel Finish: Hot Dipped Galvanized
Overall Length: 50mm Item: Structural Bolt
Grade: 10.9 Package Quantity: 100
Thread Size: M12-1.75 Dia./Thread Size: M12-1.75
Type: High-Strength Structural Bolt Type: Structural Bolt
Fastener Length: 50mm Thread Length: 23mm
Thread Type: Partially Threaded Fastener Industry Standards: EN 14399-4
Basic Material: Carbon Steel Meets/Exceeds: EN 14399-4
Tensile Strength (PSI): 1000 N/mm2 Fastener Thread Type: Metric Coarse
Head Dia.: 22mm Thread Direction: Right Hand
Head Height: 8mm Fastener Finish: Hot Dipped Galvanized
Shop By: New Low Price Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M12-1.75, Fastener Length 50mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 23mm, Fastener Thread Direction Right Hand, Head Dia. 22mm, Head Height 8mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 100

Reviews of Fabory #M04210.120.0050