Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Structural Bolt, CST, M12-1.75x70mm, PK50
  • Zoro #: G0207335
  • Mfr #: M04210.120.0070
$80.76 ($1.62/unit)
  • Fastener Thread Type: Metric Coarse
  • Fastener Industry Standards: EN 14399-4
  • Overall Length: 70mm
See full product details
This item ships free.

Fabory #M04210.120.0070 Specifications

  • Zoro #: G0207335
  • Mfr #: M04210.120.0070
Fastener Thread Type: Metric Coarse Fastener Industry Standards: EN 14399-4
Overall Length: 70mm Head Dia.: 22 mm
Meets/Exceeds: EN 14399-4 Fastener Finish: Hot Dipped Galvanized
Dia./Thread Size: M12-1.75 Head Height: 8 mm
Material: Carbon Steel Fastener Length: 70 mm
Tensile Strength (PSI): 1,000 N/sq mm Package Quantity: 50
Thread Direction: Right Hand Basic Material: Carbon Steel
Grade: 10.9 Thread Size: M12-1.75
Item: Structural Bolt System of Measurement: Metric
Type: High-Strength Finish: Hot Dipped Galvanized
Fastener Thread Direction: Right Hand Thread Length: 23 mm
Structural Bolt Type: Structural Bolt Thread Type: Partially Threaded
Shop By: New Low Price Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M12-1.75, Fastener Length 70mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 23mm, Fastener Thread Direction Right Hand, Head Dia. 22mm, Head Height 8mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 50

Reviews of Fabory #M04210.120.0070