Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Structural Bolt, CST, M12x40, PK100
  • Zoro #: G0207807
  • Mfr #: M04005.120.0040
$94.99 ($0.95/unit)
  • Material: Carbon Steel
  • Fastener Length: 40mm
  • Item: Structural Bolt
See full product details
This item ships free.

Fabory #M04005.120.0040 Specifications

  • Zoro #: G0207807
  • Mfr #: M04005.120.0040
Material: Carbon Steel Fastener Length: 40mm
Item: Structural Bolt Meets/Exceeds: EN 14399-4
Head Height: 8mm Thread Size: M12
Structural Bolt Type: Structural Bolt Tensile Strength (PSI): 1000 N/mm2
Finish: Plain Basic Material: Carbon Steel
Package Quantity: 100 Thread Length: 23mm
Overall Length: 40mm System of Measurement: Metric
Fastener Finish: Plain Type: High-Strength
Fastener Thread Type: Metric Coarse Dia./Thread Size: M12-1.75
Thread Direction: Right Hand Grade: 10.9
Head Dia.: 22mm Thread Type: Partial
Fastener Thread Direction: Right Hand Fastener Industry Standards: EN 14399-4
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Plain, Dia./Thread Size M12-1.75, Fastener Length 40mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 23mm, Fastener Thread Direction Right Hand, Head Dia. 22mm, Head Height 8mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 100

Reviews of Fabory #M04005.120.0040