Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Structural Bolt, CST, M12x45, PK100
  • Zoro #: G0207798
  • Mfr #: M04005.120.0045
$77.99 ($0.78/unit)
  • Material: Carbon Steel
  • Thread Type: Partial
  • Fastener Finish: Plain
See full product details
This item ships free.

Fabory #M04005.120.0045 Specifications

  • Zoro #: G0207798
  • Mfr #: M04005.120.0045
Material: Carbon Steel Thread Type: Partial
Fastener Finish: Plain Head Height: 8 mm
System of Measurement: Metric Fastener Industry Standards: EN 14399-4
Meets/Exceeds: EN 14399-4 Type: High-Strength
Finish: Plain Overall Length: 45mm
Thread Direction: Right Hand Structural Bolt Type: Structural Bolt
Thread Size: M12 Item: Structural Bolt
Fastener Length: 45 mm Package Quantity: 100
Fastener Thread Direction: Right Hand Fastener Thread Type: Metric Coarse
Thread Length: 23 mm Basic Material: Carbon Steel
Tensile Strength (PSI): 1,000 N/sq mm Head Dia.: 22 mm
Dia./Thread Size: M12-1.75 Grade: 10.9
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Plain, Dia./Thread Size M12-1.75, Fastener Length 45mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 23mm, Fastener Thread Direction Right Hand, Head Dia. 22mm, Head Height 8mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 100

Reviews of Fabory #M04005.120.0045