Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Bolt, CST, M12x60, PK50

  • Zoro #: G0207770
  • Mfr #: M04005.120.0060
$69.75 ($1.40/unit)
  • Package Quantity: 50
  • Tensile Strength (PSI): 1,000 N/sq mm
  • Fastener Length: 60 mm
See full product details
Orders over $75 ship free.

Fabory #M04005.120.0060 Specifications

  • Zoro #: G0207770
  • Mfr #: M04005.120.0060
Package Quantity: 50 Tensile Strength (PSI): 1,000 N/sq mm
Fastener Length: 60 mm Finish: Plain
System of Measurement: Metric Fastener Industry Standards: EN 14399-4
Overall Length: 60mm Fastener Finish: Plain
Material: Carbon Steel Item: Structural Bolt
Grade: 10.9 Thread Type: Partial
Head Dia.: 22 mm Thread Size: M12
Thread Direction: Right Hand Structural Bolt Type: Structural Bolt
Fastener Thread Type: Metric Coarse Basic Material: Carbon Steel
Dia./Thread Size: M12-1.75 Head Height: 8 mm
Fastener Thread Direction: Right Hand Meets/Exceeds: EN 14399-4
Thread Length: 23 mm Type: High-Strength
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Plain, Dia./Thread Size M12-1.75, Fastener Length 60mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 23mm, Fastener Thread Direction Right Hand, Head Dia. 22mm, Head Height 8mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 50

Reviews of Fabory #M04005.120.0060