Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Bolt, CST, M16-2x100mm, PK25

  • Zoro #: G0207229
  • Mfr #: M04210.160.0100
$89.44 ($3.58/unit)
  • Basic Material: Carbon Steel
  • Head Height: 10 mm
  • Type: High-Strength
See full product details
This item ships free.

Fabory #M04210.160.0100 Specifications

  • Zoro #: G0207229
  • Mfr #: M04210.160.0100
Basic Material: Carbon Steel Head Height: 10 mm
Type: High-Strength Thread Length: 28 mm
Fastener Finish: Hot Dipped Galvanized Dia./Thread Size: M16-2.00
Fastener Thread Direction: Right Hand Thread Size: M16-2.00
Fastener Thread Type: Metric Coarse Overall Length: 100mm
System of Measurement: Metric Item: Structural Bolt
Thread Direction: Right Hand Material: Carbon Steel
Structural Bolt Type: Structural Bolt Grade: 10.9
Meets/Exceeds: EN 14399-4 Fastener Length: 100 mm
Head Dia.: 27 mm Fastener Industry Standards: EN 14399-4
Finish: Hot Dipped Galvanized Package Quantity: 25
Thread Type: Partially Threaded Tensile Strength (PSI): 1,000 N/sq mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M16-2.00, Fastener Length 100mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 28mm, Fastener Thread Direction Right Hand, Head Dia. 27mm, Head Height 10mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04210.160.0100