Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Bolt, CST, M16-2x110mm, PK25

  • Zoro #: G0207210
  • Mfr #: M04210.160.0110
$104.14 ($4.17/unit)
  • System of Measurement: Metric
  • Thread Size: M16-2.00
  • Thread Type: Partially Threaded
See full product details
This item ships free.

Fabory #M04210.160.0110 Specifications

  • Zoro #: G0207210
  • Mfr #: M04210.160.0110
System of Measurement: Metric Thread Size: M16-2.00
Thread Type: Partially Threaded Head Dia.: 27 mm
Type: High-Strength Grade: 10.9
Tensile Strength (PSI): 1,000 N/sq mm Meets/Exceeds: EN 14399-4
Basic Material: Carbon Steel Dia./Thread Size: M16-2.00
Fastener Thread Type: Metric Coarse Package Quantity: 25
Head Height: 10 mm Fastener Finish: Hot Dipped Galvanized
Fastener Length: 110 mm Finish: Hot Dipped Galvanized
Structural Bolt Type: Structural Bolt Fastener Industry Standards: EN 14399-4
Overall Length: 110mm Item: Structural Bolt
Fastener Thread Direction: Right Hand Material: Carbon Steel
Thread Direction: Right Hand Thread Length: 28 mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M16-2.00, Fastener Length 110mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 28mm, Fastener Thread Direction Right Hand, Head Dia. 27mm, Head Height 10mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04210.160.0110