Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Bolt, CST, M16-2x120mm, PK25

  • Zoro #: G0207201
  • Mfr #: M04210.160.0120
$115.53 ($4.62/unit)
  • Dia./Thread Size: M16-2.00
  • Package Quantity: 25
  • Fastener Industry Standards: EN 14399-4
See full product details
This item ships free.

Fabory #M04210.160.0120 Specifications

  • Zoro #: G0207201
  • Mfr #: M04210.160.0120
Dia./Thread Size: M16-2.00 Package Quantity: 25
Fastener Industry Standards: EN 14399-4 Thread Length: 28 mm
Fastener Length: 120 mm Thread Type: Partially Threaded
Head Dia.: 27 mm Structural Bolt Type: Structural Bolt
Overall Length: 120mm Head Height: 10 mm
Item: Structural Bolt Meets/Exceeds: EN 14399-4
Basic Material: Carbon Steel Thread Direction: Right Hand
Tensile Strength (PSI): 1,000 N/sq mm Type: High-Strength
Fastener Thread Direction: Right Hand Material: Carbon Steel
Finish: Hot Dipped Galvanized Grade: 10.9
Thread Size: M16-2.00 Fastener Thread Type: Metric Coarse
System of Measurement: Metric Fastener Finish: Hot Dipped Galvanized
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M16-2.00, Fastener Length 120mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 28mm, Fastener Thread Direction Right Hand, Head Dia. 27mm, Head Height 10mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04210.160.0120