Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Bolt, CST, M16-2x150mm, PK25

  • Zoro #: G0207195
  • Mfr #: M04210.160.0150
$136.49 11% off
$121.18 ($4.85/unit)
  • Fastener Thread Type: Metric Coarse
  • Finish: Hot Dipped Galvanized
  • Thread Length: 28 mm
See full product details
This item ships free.

Fabory #M04210.160.0150 Specifications

  • Zoro #: G0207195
  • Mfr #: M04210.160.0150
Fastener Thread Type: Metric Coarse Finish: Hot Dipped Galvanized
Thread Length: 28 mm Item: Structural Bolt
Head Dia.: 27 mm Thread Size: M16-2.00
Package Quantity: 25 Type: High-Strength
Fastener Thread Direction: Right Hand Head Height: 10 mm
Grade: 10.9 Meets/Exceeds: EN 14399-4
Fastener Length: 150 mm Dia./Thread Size: M16-2.00
System of Measurement: Metric Material: Carbon Steel
Fastener Industry Standards: EN 14399-4 Basic Material: Carbon Steel
Tensile Strength (PSI): 1,000 N/sq mm Thread Direction: Right Hand
Fastener Finish: Hot Dipped Galvanized Thread Type: Partially Threaded
Overall Length: 150mm Structural Bolt Type: Structural Bolt
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M16-2.00, Fastener Length 150 mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 28 mm, Fastener Thread Direction Right Hand, Head Dia. 27 mm, Head Height 10 mm, Tensile Strength (PSI) 1,000 N/sq mm, Package Quantity 25

Reviews of Fabory #M04210.160.0150