Zoro Select
Class 10.9, M16-2.00 Structural Bolt, Hot Dipped Galvanized Steel, 45 mm L, 50 PK
Mfr # M04210.160.0045
Zoro # G0207308
Free Shipping & Returns
$95.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M16-2.00
- Head Width 27 mm
- Drive External Hex
- Material Grade/Class Class 10.9
Explore More Products
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 5 in L, 5 PK U04006.075.0500
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 7 in L, 5 PK U04210.125.0700
- ZORO SELECT Grade A490, 1-1/4"-7 Structural Bolt, Plain Steel, 4 in L, 5 PK U04008.125.0400
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 4 in L, 25 PK U04006.050.0400
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 5 PK U04210.087.0250
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 7 in L, 5 PK U04006.075.0700
- ZORO SELECT Class 10.9, M16-2.00 Structural Bolt, Plain Steel, 80 mm L, 25 PK M04005.160.0080
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/4 in L, 180 PK HCI31000225GNUSA-180BX
- ZORO SELECT Class 10.9, M24-3.00 Structural Bolt, Hot Dipped Galvanized Steel, 100 mm L, 25 PK M04210.240.0100
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L, 5 PK U04211.100.0200
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 8 in L, 5 PK U04211.125.0800
- Zoro Select Structural Bolts