Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Bolt, CST, M16-2x50mm, PK50

  • Zoro #: G0207299
  • Mfr #: M04210.160.0050
$112.48 ($2.25/unit)
  • Fastener Finish: Hot Dipped Galvanized
  • Dia./Thread Size: M16-2.00
  • Grade: 10.9
See full product details
This item ships free.

Fabory #M04210.160.0050 Specifications

  • Zoro #: G0207299
  • Mfr #: M04210.160.0050
Fastener Finish: Hot Dipped Galvanized Dia./Thread Size: M16-2.00
Grade: 10.9 Thread Type: Partially Threaded
Structural Bolt Type: Structural Bolt Type: High-Strength
Meets/Exceeds: EN 14399-4 Head Height: 10 mm
Fastener Thread Type: Metric Coarse Basic Material: Carbon Steel
Package Quantity: 50 Head Dia.: 27 mm
System of Measurement: Metric Thread Size: M16-2.00
Fastener Length: 50 mm Thread Direction: Right Hand
Fastener Thread Direction: Right Hand Fastener Industry Standards: EN 14399-4
Tensile Strength (PSI): 1,000 N/sq mm Finish: Hot Dipped Galvanized
Item: Structural Bolt Material: Carbon Steel
Thread Length: 28 mm Overall Length: 50mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M16-2.00, Fastener Length 50mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 28mm, Fastener Thread Direction Right Hand, Head Dia. 27mm, Head Height 10mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 50

Reviews of Fabory #M04210.160.0050