Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Structural Bolt, CST, M16-2x65mm, PK50
  • Zoro #: G0207271
  • Mfr #: M04210.160.0065
$128.23 ($2.56/unit)
  • Meets/Exceeds: EN 14399-4
  • Fastener Finish: Hot Dipped Galvanized
  • Fastener Length: 65mm
See full product details
This item ships free.

Fabory #M04210.160.0065 Specifications

  • Zoro #: G0207271
  • Mfr #: M04210.160.0065
Meets/Exceeds: EN 14399-4 Fastener Finish: Hot Dipped Galvanized
Fastener Length: 65mm Grade: 10.9
Fastener Thread Direction: Right Hand Thread Type: Partially Threaded
Type: High-Strength Head Dia.: 27mm
Dia./Thread Size: M16-2.00 Tensile Strength (PSI): 1000 N/mm2
Head Height: 10mm Material: Carbon Steel
Thread Size: M16-2.00 Finish: Hot Dipped Galvanized
Basic Material: Carbon Steel Fastener Industry Standards: EN 14399-4
Fastener Thread Type: Metric Coarse Thread Length: 28mm
Package Quantity: 50 Overall Length: 65mm
Item: Structural Bolt Thread Direction: Right Hand
Structural Bolt Type: Structural Bolt System of Measurement: Metric
Shop By: New Low Price Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M16-2.00, Fastener Length 65mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 28mm, Fastener Thread Direction Right Hand, Head Dia. 27mm, Head Height 10mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 50

Reviews of Fabory #M04210.160.0065