Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Bolt, CST, M16-2x70mm, PK50

  • Zoro #: G0207265
  • Mfr #: M04210.160.0070
$130.80 ($2.62/unit)
  • Fastener Length: 70 mm
  • Material: Carbon Steel
  • Grade: 10.9
See full product details
This item ships free.

Fabory #M04210.160.0070 Specifications

  • Zoro #: G0207265
  • Mfr #: M04210.160.0070
Fastener Length: 70 mm Material: Carbon Steel
Grade: 10.9 Structural Bolt Type: Structural Bolt
Package Quantity: 50 Basic Material: Carbon Steel
Fastener Thread Type: Metric Coarse Dia./Thread Size: M16-2.00
Fastener Thread Direction: Right Hand Type: High-Strength
Finish: Hot Dipped Galvanized Thread Length: 28 mm
System of Measurement: Metric Head Height: 10 mm
Item: Structural Bolt Thread Direction: Right Hand
Thread Size: M16-2.00 Meets/Exceeds: EN 14399-4
Fastener Finish: Hot Dipped Galvanized Tensile Strength (PSI): 1,000 N/sq mm
Fastener Industry Standards: EN 14399-4 Overall Length: 70mm
Thread Type: Partially Threaded Head Dia.: 27 mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M16-2.00, Fastener Length 70mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 28mm, Fastener Thread Direction Right Hand, Head Dia. 27mm, Head Height 10mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 50

Reviews of Fabory #M04210.160.0070