Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Structural Bolt, CST, M16-2x75mm, PK50
  • Zoro #: G0207256
  • Mfr #: M04210.160.0075
$157.99 ($3.16/unit)
  • Fastener Thread Type: Metric Coarse
  • Item: Structural Bolt
  • System of Measurement: Metric
See full product details
This item ships free.

Fabory #M04210.160.0075 Specifications

  • Zoro #: G0207256
  • Mfr #: M04210.160.0075
Fastener Thread Type: Metric Coarse Item: Structural Bolt
System of Measurement: Metric Thread Length: 28 mm
Material: Carbon Steel Thread Type: Partially Threaded
Grade: 10.9 Overall Length: 75mm
Meets/Exceeds: EN 14399-4 Fastener Finish: Hot Dipped Galvanized
Fastener Thread Direction: Right Hand Basic Material: Carbon Steel
Package Quantity: 50 Thread Size: M16-2.00
Head Height: 10 mm Fastener Length: 75 mm
Fastener Industry Standards: EN 14399-4 Head Dia.: 27 mm
Tensile Strength (PSI): 1,000 N/sq mm Finish: Hot Dipped Galvanized
Type: High-Strength Dia./Thread Size: M16-2.00
Thread Direction: Right Hand Structural Bolt Type: Structural Bolt
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M16-2.00, Fastener Length 75mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 28mm, Fastener Thread Direction Right Hand, Head Dia. 27mm, Head Height 10mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 50

Reviews of Fabory #M04210.160.0075