Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Bolt, CST, M16-2x80mm, PK25

  • Zoro #: G0207247
  • Mfr #: M04210.160.0080
$83.75 ($3.35/unit)
  • Overall Length: 80mm
  • Package Quantity: 25
  • Thread Type: Partially Threaded
See full product details
This item ships free.

Fabory #M04210.160.0080 Specifications

  • Zoro #: G0207247
  • Mfr #: M04210.160.0080
Overall Length: 80mm Package Quantity: 25
Thread Type: Partially Threaded Material: Carbon Steel
Meets/Exceeds: EN 14399-4 System of Measurement: Metric
Fastener Finish: Hot Dipped Galvanized Grade: 10.9
Fastener Length: 80 mm Fastener Thread Direction: Right Hand
Tensile Strength (PSI): 1,000 N/sq mm Type: High-Strength
Thread Length: 28 mm Fastener Thread Type: Metric Coarse
Structural Bolt Type: Structural Bolt Fastener Industry Standards: EN 14399-4
Basic Material: Carbon Steel Thread Size: M16-2.00
Item: Structural Bolt Head Height: 10 mm
Thread Direction: Right Hand Head Dia.: 27 mm
Finish: Hot Dipped Galvanized Dia./Thread Size: M16-2.00
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M16-2.00, Fastener Length 80mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 28mm, Fastener Thread Direction Right Hand, Head Dia. 27mm, Head Height 10mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04210.160.0080