Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Structural Bolt, CST, M16x100, PK25

  • Zoro #: G0548025
  • Mfr #: M04005.160.0100
$56.33 ($2.25/unit)
  • Meets/Exceeds: EN 14399-4
  • Fastener Finish: Plain
  • Material: Carbon Steel
See full product details
Orders over $75 ship free.

Fabory #M04005.160.0100 Specifications

  • Zoro #: G0548025
  • Mfr #: M04005.160.0100
Meets/Exceeds: EN 14399-4 Fastener Finish: Plain
Material: Carbon Steel Tensile Strength (PSI): 1,000 N/sq mm
System of Measurement: Metric Fastener Thread Direction: Right Hand
Dia./Thread Size: M16-2.00 Thread Direction: Right Hand
Basic Material: Carbon Steel Fastener Thread Type: Metric Coarse
Fastener Length: 100 mm Structural Bolt Type: Structural Bolt
Thread Size: M16 Fastener Industry Standards: EN 14399-4
Thread Type: Partial Grade: 10.9
Type: High-Strength Overall Length: 100mm
Head Height: 10 mm Thread Length: 28 mm
Item: Structural Bolt Package Quantity: 25
Head Dia.: 27 mm Finish: Plain
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Plain, Dia./Thread Size M16-2.00, Fastener Length 100 mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 28 mm, Fastener Thread Direction Right Hand, Head Dia. 27 mm, Head Height 10 mm, Tensile Strength (PSI) 1,000 N/sq mm, Package Quantity 25

Reviews of Fabory #M04005.160.0100