Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Structural Bolt, CST, M16x110, PK25
  • Zoro #: G0207676
  • Mfr #: M04005.160.0110
$96.25 ($3.85/unit)
  • Material: Carbon Steel
  • Package Quantity: 25
  • Structural Bolt Type: Structural Bolt
See full product details
This item ships free.

Fabory #M04005.160.0110 Specifications

  • Zoro #: G0207676
  • Mfr #: M04005.160.0110
Material: Carbon Steel Package Quantity: 25
Structural Bolt Type: Structural Bolt Grade: 10.9
Item: Structural Bolt Meets/Exceeds: EN 14399-4
Overall Length: 110mm Thread Direction: Right Hand
Dia./Thread Size: M16-2.00 Thread Type: Partial
Fastener Thread Type: Metric Coarse Type: High-Strength
Basic Material: Carbon Steel Tensile Strength (PSI): 1,000 N/sq mm
Fastener Length: 110 mm Finish: Plain
Fastener Industry Standards: EN 14399-4 Head Height: 10 mm
Head Dia.: 27 mm Fastener Finish: Plain
Thread Length: 28 mm Thread Size: M16
Fastener Thread Direction: Right Hand System of Measurement: Metric
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Plain, Dia./Thread Size M16-2.00, Fastener Length 110mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 28mm, Fastener Thread Direction Right Hand, Head Dia. 27mm, Head Height 10mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04005.160.0110