Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Bolt, CST, M16x120, PK25

  • Zoro #: G0207667
  • Mfr #: M04005.160.0120
$98.59 ($3.94/unit)
  • Fastener Length: 120 mm
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Coarse
See full product details
This item ships free.

Fabory #M04005.160.0120 Specifications

  • Zoro #: G0207667
  • Mfr #: M04005.160.0120
Fastener Length: 120 mm Fastener Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse Grade: 10.9
Material: Carbon Steel Head Dia.: 27 mm
Thread Direction: Right Hand Thread Size: M16
Item: Structural Bolt Finish: Plain
Thread Type: Partial Overall Length: 120mm
Basic Material: Carbon Steel Thread Length: 28 mm
Type: High-Strength Dia./Thread Size: M16-2.00
System of Measurement: Metric Fastener Finish: Plain
Package Quantity: 25 Structural Bolt Type: Structural Bolt
Tensile Strength (PSI): 1,000 N/sq mm Fastener Industry Standards: EN 14399-4
Head Height: 10 mm Meets/Exceeds: EN 14399-4
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Plain, Dia./Thread Size M16-2.00, Fastener Length 120mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 28mm, Fastener Thread Direction Right Hand, Head Dia. 27mm, Head Height 10mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04005.160.0120