Structural Bolt, CST, M16x65, PK50
- Zoro #: G0207719
- Mfr #: M04005.160.0065
$114.99
($2.30/unit)
- Head Dia.: 27 mm
- Finish: Plain
- Thread Direction: Right Hand
Fabory #M04005.160.0065 Specifications
| |
Head Dia.: 27 mm | Finish: Plain |
Thread Direction: Right Hand | Thread Size: M16 |
Thread Length: 28 mm | System of Measurement: Metric |
Fastener Thread Direction: Right Hand | Grade: 10.9 |
Package Quantity: 50 | Item: Structural Bolt |
Fastener Length: 65 mm | Type: High-Strength |
Basic Material: Carbon Steel | Thread Type: Partial |
Head Height: 10 mm | Fastener Industry Standards: EN 14399-4 |
Fastener Finish: Plain | Dia./Thread Size: M16-2.00 |
Meets/Exceeds: EN 14399-4 | Structural Bolt Type: Structural Bolt |
Overall Length: 65mm | Material: Carbon Steel |
Tensile Strength (PSI): 1,000 N/sq mm | Fastener Thread Type: Metric Coarse |
Country of Origin (subject to change): Multiple |
Description
Metric, Structural Bolt, Carbon Steel, Fastener Finish Plain, Dia./Thread Size M16-2.00, Fastener Length 65 mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 28 mm, Fastener Thread Direction Right Hand, Head Dia. 27 mm, Head Height 10 mm, Tensile Strength (PSI) 1,000 N/sq mm, Package Quantity 50