Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Structural Bolt, CST, M16x80, PK25
  • Zoro #: G0207685
  • Mfr #: M04005.160.0080
$67.52 ($2.70/unit)
  • Head Height: 10mm
  • Fastener Length: 80mm
  • Thread Size: M16
See full product details
Orders over $75 ship free.

Fabory #M04005.160.0080 Specifications

  • Zoro #: G0207685
  • Mfr #: M04005.160.0080
Head Height: 10mm Fastener Length: 80mm
Thread Size: M16 Structural Bolt Type: Structural Bolt
Fastener Thread Direction: Right Hand Head Dia.: 27mm
System of Measurement: Metric Basic Material: Carbon Steel
Overall Length: 80mm Type: High-Strength
Finish: Plain Fastener Industry Standards: EN 14399-4
Thread Type: Partial Thread Direction: Right Hand
Item: Structural Bolt Meets/Exceeds: EN 14399-4
Tensile Strength (PSI): 1000 N/mm2 Thread Length: 28mm
Dia./Thread Size: M16-2.00 Fastener Finish: Plain
Fastener Thread Type: Metric Coarse Package Quantity: 25
Material: Carbon Steel Grade: 10.9
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Plain, Dia./Thread Size M16-2.00, Fastener Length 80mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 28mm, Fastener Thread Direction Right Hand, Head Dia. 27mm, Head Height 10mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04005.160.0080