Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Structural Bolt, CST, M20-2.5x100mm, PK25
  • Zoro #: G0207070
  • Mfr #: M04210.200.0100
$134.09 ($5.36/unit)
  • Thread Type: Partially Threaded
  • Item: Structural Bolt
  • Thread Size: M20-2.50
See full product details
This item ships free.

Fabory #M04210.200.0100 Specifications

  • Zoro #: G0207070
  • Mfr #: M04210.200.0100
Thread Type: Partially Threaded Item: Structural Bolt
Thread Size: M20-2.50 Fastener Thread Type: Metric Coarse
Grade: 10.9 Structural Bolt Type: Structural Bolt
Fastener Finish: Hot Dipped Galvanized Tensile Strength (PSI): 1000 N/mm2
Package Quantity: 25 Overall Length: 100mm
System of Measurement: Metric Thread Direction: Right Hand
Head Dia.: 32mm Meets/Exceeds: EN 14399-4
Fastener Thread Direction: Right Hand Fastener Length: 100mm
Fastener Industry Standards: EN 14399-4 Dia./Thread Size: M20-2.50
Finish: Hot Dipped Galvanized Basic Material: Carbon Steel
Material: Carbon Steel Type: High-Strength
Thread Length: 33mm Head Height: 13mm
Shop By: New Low Price Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M20-2.50, Fastener Length 100mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 33mm, Fastener Thread Direction Right Hand, Head Dia. 32mm, Head Height 13mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04210.200.0100