Structural Bolt, CST, M20-2.5x110mm, PK25
- Zoro #: G0548016
- Mfr #: M04210.200.0110
$99.99
($4.00/unit)
- Finish: Hot Dipped Galvanized
- System of Measurement: Metric
- Thread Direction: Right Hand
Fabory #M04210.200.0110 Specifications
| |
Finish: Hot Dipped Galvanized | System of Measurement: Metric |
Thread Direction: Right Hand | Fastener Thread Type: Metric Coarse |
Structural Bolt Type: Structural Bolt | Overall Length: 110mm |
Package Quantity: 25 | Fastener Finish: Hot Dipped Galvanized |
Fastener Thread Direction: Right Hand | Type: High-Strength |
Dia./Thread Size: M20-2.50 | Basic Material: Carbon Steel |
Fastener Length: 110 mm | Thread Length: 33 mm |
Head Height: 13 mm | Tensile Strength (PSI): 1,000 N/sq mm |
Material: Carbon Steel | Thread Type: Partially Threaded |
Head Dia.: 32 mm | Item: Structural Bolt |
Grade: 10.9 | Meets/Exceeds: EN 14399-4 |
Fastener Industry Standards: EN 14399-4 | Thread Size: M20-2.50 |
Country of Origin (subject to change): Multiple |
Description
Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M20-2.50, Fastener Length 110 mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 33 mm, Fastener Thread Direction Right Hand, Head Dia. 32 mm, Head Height 13 mm, Tensile Strength (PSI) 1,000 N/sq mm, Package Quantity 25