Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Bolt, CST, M20-2.5x130mm, PK25

  • Zoro #: G0207055
  • Mfr #: M04210.200.0130
$161.97 ($6.48/unit)
  • Dia./Thread Size: M20-2.50
  • Thread Size: M20-2.50
  • Thread Length: 33 mm
See full product details
This item ships free.

Fabory #M04210.200.0130 Specifications

  • Zoro #: G0207055
  • Mfr #: M04210.200.0130
Dia./Thread Size: M20-2.50 Thread Size: M20-2.50
Thread Length: 33 mm Structural Bolt Type: Structural Bolt
System of Measurement: Metric Basic Material: Carbon Steel
Tensile Strength (PSI): 1,000 N/sq mm Grade: 10.9
Overall Length: 130mm Fastener Finish: Hot Dipped Galvanized
Meets/Exceeds: EN 14399-4 Item: Structural Bolt
Material: Carbon Steel Head Height: 13 mm
Type: High-Strength Thread Type: Partially Threaded
Package Quantity: 25 Head Dia.: 32 mm
Fastener Industry Standards: EN 14399-4 Fastener Thread Type: Metric Coarse
Finish: Hot Dipped Galvanized Fastener Length: 130 mm
Thread Direction: Right Hand Fastener Thread Direction: Right Hand
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M20-2.50, Fastener Length 130mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 33mm, Fastener Thread Direction Right Hand, Head Dia. 32mm, Head Height 13mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04210.200.0130